Zoro Homepage

Square Portable Picnic Table, Orange, 46 in L

  • Mfr # T46SQP-ORANGE

  • Zoro # G0494757


product price: $1,428.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
46 in
Bench Color
Orange
Top Type
Expanded Metal
Product Type
Picnic Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQP-ORANGE
Zoro #
G0494757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Height
29.25 in
Tabletop Diameter
46 in
Overall Width
80 in

Details

Shape
Square
Tabletop Color
Orange
Item
Portable Picnic Table
Bench Color
Orange
Top Type
Expanded Metal
Product Type
Picnic Table
Color
Orange
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Coating/Finish
Thermoplastic Coated
Mounting
Portable
Frame Finish
Powder Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Indoor/Outdoor
Outdoor
Frame Color
Black
Finish
Powder-Coated Frame
Seat Color
Orange
Tabletop Structural Material
Expanded Metal
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Maximum Seating Capacity
8

Description

Portable,Square,Picnic Table,46 In.,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.