Adorit Ergonomic Office Chair - Mesh Back, Cotton Seat, Adjustable Height & 360 deg Swivel
- Mfr # AO60BU
- Zoro # G923330571
Key Features
Specifications
Details
- MFR #
- AO60BU
- Zoro #
- G923330571
- UPC #
- 644380721232
- Country of Origin
- China
- Weight Capacity
- 265 lbs
- Seat Color
- Blue
- Frame Material
- Plastic
- Seat Material
- Fabric
- Color
- Blue
Dimensions
- Overall Height
- 43.7 in
Description
Indulge yourself in comfort with the Adorit Series Office Chair from LeisureMod, featuring an ergonomic mesh back for enhanced posture and airflow. Its sturdy ABS frame supports up to 265 lbs, ensuring durability in busy office environments. Enjoy plush comfort with a soft cotton seat, adjustable height and armrests for personalized support, and 360-degree swivel for easy movement. The synchro tilt mechanism offers superior ergonomic support, reducing back and leg pressure. Simple assembly means you can start working efficiently in no time. The LeisureMod Adorit Series Office Chair is your gateway to a productive and ergonomic workspace. Elevate your workspace with our modern office chair today!
- Immerse yourself in satisfaction with the Adorit Office Chair, featuring a meticulously crafted back. The curved design not only enhances posture but also fosters a comfortable workspace by improving air circulation and providing exceptional lumbar support.
- Crafted with a robust ABS plastic frame, this task chair is designed to support up to 265 lbs without compromising stability or longevity. This attention to detail extends to the base and wheels ensuring that your chair remains reliable and resilient, even in the busiest of office environments.
- The soft cotton seat is designed for extended use without sacrificing coziness. The superb cotton material not only provides optimal relief but also offers breathability, keeping you cool and comfortable.
- The adjustable height and armrests offer personalized support that reduces discomfort in your body by allowing you to find your ideal seating position. Achieve optimal posture and relaxation with ease.
- Effortlessly navigate your workspace with our office chair’s 360-degree swivel function, designed to promote seamless movement and accessibility. Say goodbye to constant adjustments and hello to enhanced productivity in a dynamic work environment.
- Our modern office chair's synchro-tilt mechanism allows synchronized seat and backrest tilting for superior ergonomic support. Experience reduced back and leg pressure, ensuring a more enjoyable and productive work experience, even during long hours.
- Assembling our office chair is quick and easy. Clear instructions are provided, allowing you to have your computer desk chair ready for use in just a few minutes, minimizing setup time and enhancing your workspace efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.