Allure Modern Dining Chair In Yale Blue Fabric and Oak Wood Legs, 2PK

  • Mfr # AC49BU2

  • Zoro # G416099268


product price:  $495.99
/pk 2, $248.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
19.3 in
Depth (In.)
18.9 in
Material
Fabric/Oak Wood
Height (In.)
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC49BU2
Zoro #
G416099268
UPC #
644380743708
Country of Origin
China

Dimensions

Width (In.)
19.3 in
Depth (In.)
18.9 in
Height (In.)
37.4 in

Details

Material
Fabric/Oak Wood
Color
Yale Blue

Description

Experience the epitome of luxury and relaxation with the Allure Modern Dining Chair by LeisureMod. This stunning piece showcases a contemporary design, featuring sumptuously cushioned upholstery and a tall backrest for unparalleled comfort during dining and leisure moments. Adorned with intricate diamond stitching, it exudes refinement and sophistication in any setting. Engineered for longevity, the Allure Dining Chair offers exceptional support with options of fabric or PU leather upholstery to cater to your personal style. Its sturdy oak legs ensure stability, while protective rubber pads safeguard floors and facilitate seamless mobility. Versatile and adaptable, it effortlessly transitions from formal gatherings to casual occasions, complementing any interior decor or atmosphere. With ample dimensions of 37.4 inches high, 19.3 inches wide, and 18.9 inches deep, it provides generous space and comfort for all occasions. Plus, with its user-friendly assembly process, you can enjoy the allure of this chair hassle-free in any room of your home.


  • Discover unmatched style in our modern dining chair, with luxurious cushioned upholstery and a high back for optimal comfort during dining and relaxation. Its sleek design, enhanced by elegant diamond stitching, adds sophistication and appeal to any space.
  • Experience unparalleled comfort and support with the Allure Dining Chair, designed to embody comfort, ergonomics, and lasting quality. Choose between fabric and PU leather upholstery options to match your style preferences. This durable, ergonomic dining chair ensures enduring comfort and timeless elegance in your dining space.
  • Relax in unmatched stability with our dining chair, boasting legs meticulously crafted from exceptional oak. Designed to last, it provides reliable support for countless meals and gatherings. Sit back and unwind, reassured by the blend of elegance and durability in your seating choice.
  • Our dining chairs feature rubber pads on each leg, protecting your floors and allowing easy movement. These pads prevent scratches and scuffs, making it effortless to slide across different surfaces, whether it's hardwood, tile, or any other flooring type.
  • Easily shift from formal dinners to relaxed family meals or casual get-togethers with our versatile dining chair. It complements any dining setting or style, whether modern or traditional. Its flexibility lets it blend seamlessly into dining rooms, living areas, meeting spaces, hotels, restaurants, and any other formal or informal setting.
  • Enjoy ample space and comfort with our dining chair, measuring 37.4 inches high, 19.3 inches wide, and 18.9 inches deep, supporting up to 440 pounds. Whether you're seeking quiet reflection or lively chats with loved ones, our chair offers the perfect blend of size and support for any occasion.
  • Experience effortless setup with our dining chair, complete with included tools and simple step-by-step instructions for hassle-free assembly. Spend less time assembling and more time enjoying your new chair in any room of your home.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.