Amalfi Modern Dining Chair - Upholstered Accent Side Chair, Metal Legs
- Mfr # AC48GR
- Zoro # G623330659
Key Features
Specifications
Details
- MFR #
- AC48GR
- Zoro #
- G623330659
- UPC #
- 644380758672
- Country of Origin
- China
- Item
- Dining Chair
- Color
- Grey
- Seat Material
- Fabric
- Seat Color
- Grey
- Leg Material
- Iron
- Leg Color
- Black
Dimensions
- Width (In.)
- 18.8 in
- Depth (In.)
- 22.4 in
- Height (In.)
- 33.86 in
- Seat Height
- 17.72 in
- Seat Depth
- 18.11 in
Description
Introducing the LeisureMod Amalfi Modern Dining Chair, a sleek modern dining chair designed for comfort and style. Featuring a contemporary silhouette and foam filled seat, this upholstered accent chair enhances dining rooms, kitchens, and living rooms. Crafted from high quality materials with sturdy metal legs, it delivers durability, stability, and long lasting performance. The cushioned seat provides comfortable seating for extended use, while the minimalist design complements modern interiors. Ideal for dining, relaxing, or entertaining, this chair offers a refined seating experience that blends elegance and everyday functionality. Upgrade your home decor with this stylish and comfortable dining chair designed for modern living.
- Curved Back Modern Dining Design: LeisureMod Amalfi Modern Dining Chair features a sleek curved backrest and upholstered fabric seat, combining modern elegance with timeless comfort for dining rooms, kitchens, and living spaces.
- Foam Filled Comfort Seat: Premium foam cushioning provides superior comfort and support for extended sitting, making it ideal for dining, entertaining, working, or relaxing with consistent ergonomic comfort.
- Strong Metal Leg Construction: Durable powder coated metal legs deliver excellent stability, strength, and long lasting performance while maintaining a clean modern aesthetic for everyday use.
- Floor Protective Glides: Built in plastic glides help protect flooring from scratches and scuffs while ensuring smooth movement on hardwood, tile, and laminate surfaces.
- Spacious Ergonomic Seating: Generously proportioned seat design supports comfortable posture and relaxed seating, perfect for long meals, conversations, and daily use in any room.
- Versatile Home Use Design: Suitable for dining room, kitchen, living room, bedroom, or office use, adding a stylish and functional accent piece that enhances any interior space.
- Easy Maintenance and Care: Smooth upholstered surface allows quick cleaning with a damp or dry cloth, helping maintain a fresh, clean, and polished appearance with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.