Lincoln 30" High Backless Silver Antique Finish with Clear Coat Metal Barstool with Square Wood Seat
- Mfr # XU-DG-TP0004-30-WD-GG
- Zoro # G7816538
Key Features
Specifications
Details
- MFR #
- XU-DG-TP0004-30-WD-GG
- Zoro #
- G7816538
- UPC #
- 889142876038
- Country of Origin
- China
- Color
- Clear Coated
- Finish
- Powder-Coated
- Material
- metal
- Seat Material
- Wood
- Frame Material
- Metal
- Caster Type
- Plastic Glides
- Backrest
- Backless
- Weight Capacity
- 500 lb.
Dimensions
- Seat Height Range
- 30-1/4"
Description
Save on space with this Clear Coated Backless Metal Bar Stool with wood seat. The clean lines and simple design of this square, industrial style stool will look great in your kitchen or inside your bar/restaurant. Designed to stack, this stool is an ideal choice in the restaurant industry. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The lower support brace doubles as a footrest, and floor glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, this bar height stool will provide refreshing rustic feel with its metal and wood features.
- Stackable Industrial Style Modern Stool
- 500 lb. Weight Capacity
- Stack Quantity: 15
- Backless Design
- Textured Walnut Elm Wood Seat
- Seat Width: 12"
- Clear Coated Powder Coated Frame Finish
- Cross Brace under seat provides extra stability
- Footrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.