Astra Modern Dining Table with Stainless Steel Base with Sintered Stone Top
- Mfr # ATSS-55CG-S
- Zoro # G623330505
Key Features
Specifications
Details
- MFR #
- ATSS-55CG-S
- Zoro #
- G623330505
- UPC #
- 644380712094
- Country of Origin
- China
- Item
- Dining Table
- Shape
- Rectangular
- Tabletop Material
- Sintered Stone
- Tabletop Color
- White Grey
- Leg Color
- Chrome
- Series
- Astra
Dimensions
- Width
- 55.11 in
- Height
- 29.5 in
- Thickness
- 0.47 in
- Chair Depth
- 31.5 in
Description
Upgrade your dining area with the LeisureMod Astra Series Modern Dining Table, a durable dining table designed for residential and commercial use. Featuring a sturdy stainless steel pedestal base, it provides exceptional stability for everyday dining, meetings, and entertaining. The spacious rectangular tabletop, available in premium sintered stone or tempered glass, offers heat resistance, scratch resistance, and easy maintenance for lasting performance. Its sleek contemporary design complements dining rooms, kitchens, conference rooms, and office break areas while providing ample space for family meals or collaborative gatherings. Designed at a comfortable fixed height, this modern dining table is easy to assemble with included hardware and instructions, combining lasting durability, functionality, and elegant style.
- Modern Contemporary Design - The LeisureMod Astra Series Dining Table features a sleek, minimalist style that complements dining rooms, kitchens, conference rooms, and commercial spaces, creating an elegant centerpiece for dining and entertaining.
- Heavy Duty Stainless Steel Base - Built with a durable stainless steel pedestal base that provides exceptional strength, stability, and reliable support with a weight capacity of up to 440 lbs.
- Premium Sintered Stone or Glass Top - Available with a sintered stone or tempered glass tabletop that resists heat, scratches, and stains while offering a smooth, durable surface for everyday use.
- Spacious Rectangular Surface - The wide tabletop provides ample room for family meals, entertaining, office collaboration, food preparation, or decorative displays.
- Stable Fixed Height Design - Engineered for wobble free stability and comfortable seating with standard dining chairs.
- Low Maintenance - The smooth surface wipes clean easily with a damp cloth, maintaining its polished appearance with minimal upkeep.
- Fast & Easy Assembly - Includes all hardware and step by step instructions for quick, hassle free assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.