Bristol Modern Round Dining Table - MDF Wood Top with Powder Coated Steel Base
- Mfr # BTBL-27MW
- Zoro # G523330674
Key Features
Specifications
Details
- MFR #
- BTBL-27MW
- Zoro #
- G523330674
- UPC #
- 644380724714
- Country of Origin
- China
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- MDF
- Tabletop Color
- Marbled White
- Leg Color
- Black
- Series
- Bristol
Dimensions
- Width
- 27.56 in
- Height
- 29 in
- Thickness
- 0.98 in
- Chair Depth
- 27.56 in
Description
Introducing the LeisureMod Bristol dining table, a versatile, stylish addition to your home or kitchen. Its minimalist design and round tabletop foster a welcoming dining atmosphere. The sleek single pedestal base optimizes legroom and seating flexibility. The tabletop is crafted from elegant, smooth and durable MDF wood. The sturdy steel base, powder-coated for strength, ensures stability and features a protective plastic rim for floor protection. Ideal for dining rooms, kitchens, and restaurants, offering excellent value. Easy maintenance with a damp cloth keeps it looking pristine, and assembly is straightforward with included instructions and tools.
- Modern Round Dining Table with Elegant Contemporary Circular Design - The circular design of this dining table embodies contemporary style, offering a chic and refined look that blends seamlessly with any modern interior. Its versatile form enhances the ambiance of dining rooms, kitchens, or living spaces.
- Durable MDF Wood Round Dining Table with Stylish Modern Finish - The tabletop is constructed from high quality MDF wood, valued for its strength, durability, and refined appearance. It delivers a perfect balance of style and practicality with a smooth and attractive finish.
- Heavy Duty Iron/Steel Base Round Dining Table with Stable Support Design - Featuring a sleek Iron/Steel base, this modern round dining table provides a strong and stable foundation for the tabletop, combining durability with a clean, stylish aesthetic.
- Modern Pedestal Base Round Dining Table with Sleek Space Saving Structure - The single column pedestal base supports the tabletop with a streamlined and elegant design, offering excellent stability while maximizing legroom and seating comfort.
- Compact Round Dining Table 29 Inch Height for Small Space Living - Measuring 29 inches in height and 27.56 inches in both width and depth, this round dining table is ideal for compact spaces while complementing a wide range of interior styles.
- Easy Clean Low Maintenance Round Dining Table for Everyday Use - Maintain a clean and polished look with minimal effort by simply wiping the surface with a dry cloth to remove dust, spills, and stains quickly.
- Quick Assembly Round Dining Table with Complete Hardware and Instructions - This dining table includes all necessary hardware and clear instructions, allowing for fast and easy assembly so it is ready for use in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.