Aura Modern Side Table - Double Hourglass Design, ABS Plastic, Indoor/Outdoor Use

  • Mfr # AST15R
  • Zoro # G023330501
product price: 
$
86.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AST15R
Zoro #
G023330501
UPC #
644380738148
Country of Origin
China

Description

Upgrade your home or workspace with the LeisureMod Aura Modern Side Table, a durable accent table designed for residential and commercial use. Featuring a unique double hourglass silhouette, this contemporary end table offers a sturdy pedestal base and a smooth tabletop ideal for holding drinks, coffee, books, plants, tools, or decorative accessories. Constructed from heavy duty ABS plastic, it is scratch resistant, water resistant, and supports up to 330 lbs for dependable everyday performance. Its lightweight, compact design fits easily in living rooms, offices, waiting areas, patios, balconies, break rooms, and outdoor spaces while allowing effortless portability. The low maintenance surface wipes clean in seconds, making it ideal for busy homes and professional environments. Arriving fully assembled, this versatile side table delivers modern style, reliable durability, and ready to use convenience right out of the box.


  • Modern Double Hourglass Design - The LeisureMod Aura Side Table features a distinctive double hourglass silhouette that creates a bold contemporary look. Its smooth tabletop provides a stable surface for coffee, drinks, books, plants, office supplies, or decorative accents, making it a stylish addition to homes and commercial spaces.
  • Compact & Portable - Measuring 17.72 in high and 14.37 in wide and deep, this lightweight accent table is easy to move and ideal for apartments, offices, waiting rooms, patios, balconies, and other space saving applications.
  • Heavy Duty ABS Construction - Manufactured from high strength ABS plastic, this durable side table offers excellent impact resistance, structural stability, and supports up to 330 lbs, making it suitable for demanding everyday residential and commercial use.
  • Versatile Indoor & Outdoor Use - Designed for flexibility, this multipurpose table functions as an end table, patio table, bedside table, plant stand, or accent table for living rooms, offices, reception areas, decks, and outdoor seating spaces.
  • Water Resistant & Easy to Maintain - The water resistant ABS surface withstands moisture and everyday wear while allowing fast, hassle free cleaning with a damp cloth, making it ideal for high traffic environments.
  • Ready to Use - Delivered fully assembled with no tools required, this modern side table is ready for immediate use, providing reliable performance, low maintenance, and contemporary style right out of the box.

Ratings & reviews