23in Dark Brown Glass Standard Display Stand
- Mfr # 364363
- Zoro # G623438799
product price:Â
$
1,467.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Weight Capacity
100 lbs
Size
75" x 23" x 65"
Width
23 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364363
- Zoro #
- G623438799
- UPC #
- -
- Country of Origin
- Viet Nam
- Lacquered
- No
- Weight Capacity
- 100 lbs
- Finish
- Natural
- Gloss Finish
- No
- Item
- Cabinets
- Shelves Included
- No
- Cabinet Design
- Standard
- Glass Doors
- No
- Solid Wood Frame
- No
- Cabinet Type
- Display Stand
- Color
- Dark Brown
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- No
- Mirrored Finish
- Yes
- Shape
- Square
Dimensions
- Size
- 75" x 23" x 65"
- Width
- 23 in
- Overall Depth
- 65 in
- Overall Length
- 75 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 23in dark brown glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 75in H x 23in W x 65in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.