Avery TV Stand with MDF Cabinet and Powder Coated Steel Legs, White

  • Mfr # ATS69W

  • Zoro # G211371743


product price:  $163.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF/Steel/Aluminum
Length
16.1 in
Width
55.1 in
Depth
11.8 in
Size
16.1 in H x 55.1 in W x 11.8 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS69W
Zoro #
G211371743
UPC #
723098211522
Country of Origin
China

Dimensions

Length
16.1 in
Width
55.1 in
Depth
11.8 in
Size
16.1 in H x 55.1 in W x 11.8 in D

Details

Color
White
Material
MDF/Steel/Aluminum

Description

The Avery Mid-Century Modern TV Stand is a symphony of style and functionality, a piece of furniture that not only holds your entertainment essentials but enhances the visual appeal of your living room or bedroom. With its open shelving, enclosed storage design, MDF cabinet and drawers, powder-coated steel legs, aluminum handles, and meticulous attention to detail, this TV stand seamlessly integrates mid-century modern aesthetics into your contemporary lifestyle. Crafted with precision, the cabinet and drawers of the TV Stand are made from Medium Density Fiberboard MDF. This choice of material not only contributes to a sleek and uniform appearance but also ensures durability. Supporting the TV stand with style and stability are the robust powder-coated steel legs and adding a touch of modern elegance are the aluminum handles on the drawers and cabinet doors. The Avery TV Stand is designed with your organizational needs in mind, featuring one cabinet and two drawers. The cabinet offers a discreet space for larger items. The drawers provide a neat hideaway for smaller essentials, ensuring your entertainment area remains clutter-free. While some assembly is required, fear not, as the TV stand includes clear and detailed instructions, making the process straightforward and rewarding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.