
Beige Wicker Hanging 2 person Egg Swing Chair with Orange Cushions
Mfr # ESCBG-57OR
Zoro # G009790015
product price: $835.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Wicker/Iron/Polyester
Capacity
2
Overall Width
57 in
Overall Length
78 in
Size
78 in H x 57 in W x 27 in D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESCBG-57OR
Zoro #
G009790015
UPC #
765531571831
Country of Origin
China
Dimensions
Overall Width
57 in
Overall Length
78 in
Size
78 in H x 57 in W x 27 in D
Depth
27 in
Details
Material
Wicker/Iron/Polyester
Capacity
2
Color
Orange
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.