Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bella Collection Modern Dining Chair in Off White, 2PK

  • Mfr # BC21OW2

  • Zoro # G916099386


product price: $509.99
/pk 2, $255.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth (In.)
21.45 in
Height (In.)
31.88 in
Material
Velvet/Stainless Steel
Width (In.)
22.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC21OW2
Zoro #
G916099386
UPC #
644380745313
Country of Origin
China

Dimensions

Depth (In.)
21.45 in
Height (In.)
31.88 in
Width (In.)
22.24 in

Details

Color
Off-White Velvet
Material
Velvet/Stainless Steel

Description

Add a touch of sophistication to your home with Bella Dining Chair. Designed to complement any space, whether it's your dining room, kitchen, living room, or office, this chair combines comfort, style, and durability. The chair features a luxurious leather or velvet fabric that adds an elegant look to your space. The padded seat and backrest provide exceptional comfort, making it perfect for long meals or working hours. The gold metal legs not only offer sturdy support but also enhance the chair's overall aesthetic with a modern, mid-century flair. This versatile armchair is designed for various settings, making it a perfect addition to any home or office.


  • The ergonomic design of this upholstered dining chair includes a curved backrest and armrests that follows the natural contours of your body for comfort and support. The gently curved backrest reduces fatigue during long periods of sitting and the armrests support your arms and shoulders, reducing strain.
  • The kitchen chair features a durable stainless-steel frame with 0.05-inch-thick tubing, providing sturdy support for up to 330 pounds despite the slim leg design. The stainless-steel construction is resistant to corrosion, and the polished gold coating enhances durability by protecting against scratches and wear.
  • The backrest is beautifully detailed with channel stitching, where the parallel lines add both texture and durability to the upholstery, which comes in your choice of PU leather or velvet. The PU leather provides a smooth, firm surface, and the velvet upholstery offers a rich, soft texture.
  • The padded seat and back each have a 0.8-inch-thick cushion filled with high-density sponge for superior comfort and support. The cushions are supported with a plywood inner base for added stability and durability. The high-density sponge filling ensures the cushions retain their plushness and shape with regular use.
  • The dining room chair includes plastic glides on the legs to protect your floors from scratches and scuffs. These glides ensure smooth and easy movement, making it suitable for use on a variety of flooring types.
  • With its versatile design, this accent chair fits seamlessly into various decor styles, making it perfect for use in the dining room, kitchen, living room, or office.
  • Assembly is straightforward, with tools and instructions included. Designed for easy maintenance, this dining chair can be easily spot cleaned with a dry cloth.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.