Bristol Modern Round Dining Table with Glass Top and Iron Pedestal Base
- Mfr # BTBL-27CL
- Zoro # G023330631
Key Features
Specifications
Product Information
- MFR #
- BTBL-27CL
- Zoro #
- G023330631
- UPC #
- 644380781885
- Country of Origin
- China
Dimensions
- Width
- 27.56 in
- Height
- 29 in
- Chair Depth
- 27.56 in
- Thickness
- 0.98 in
Details
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Black
- Leg Color
- Black
- Series
- Bristol
Description
Breathe new life into your kitchen or dining area with the modern elegance of the Bristol Round Dining Table. This table seamlessly blends style and functionality, featuring a sleek glass top that creates a sense of openness and complements any decor. Supported by a sturdy and stylish pedestal base, the table offers excellent stability without compromising on its modern aesthetic. The easy assembly process allows you to enjoy your new table in no time, perfect for creating a welcoming and inviting space for shared meals and unforgettable moments with loved ones.
- Modern Round Glass Dining Table with Two Color Options for Stylish Interiors - Available in two colors, this dining table allows you to customize your space based on your style preference. Each option offers a unique aesthetic that blends easily with existing furniture and décor.
- Contemporary Round Dining Table with Elegant Space Saving Circular Design - The circular design of this dining table reflects modern style, creating a chic and refined look that enhances any dining area while maintaining a versatile and inviting atmosphere.
- Durable Glass Top Round Dining Table with Elegant Transparent Finish - The tabletop is made of high quality glass known for its clarity and elegance. It adds a sophisticated transparent look while providing a durable and easy to clean surface for daily use.
- Heavy Duty Iron Base Round Dining Table with Stable Modern Support - Featuring a sleek iron base, this round dining table ensures strong stability while maintaining a modern and stylish design that supports the glass tabletop securely.
- Modern Pedestal Base Glass Dining Table with Sleek Minimalist Structure - The single column pedestal base provides a clean and streamlined look while ensuring excellent balance and stability for everyday dining use.
- Easy Clean Low Maintenance Glass Dining Table for Everyday Use - Keep the table spotless with minimal effort by simply wiping it with a dry cloth to remove dust, spills, and stains for quick and easy maintenance.
- Quick Assembly Round Dining Table with Complete Hardware and Instructions - This dining table comes with all necessary hardware and clear instructions, allowing for fast and hassle free assembly so it is ready to use in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.