79in White Distressed Solid Wood Paneled Four Drawer Sideboard with Four Doors
- Mfr # 634327
- Zoro # G123439036
product price:Â
$
3,029.99
/ea
Key Features
Style
Traditional
Shape
Rectangular
Assembly Required
No Assembly Needed
Depth
17 in
Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634327
- Zoro #
- G123439036
- UPC #
- -
- Country of Origin
- India
- Style
- Traditional
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 4
- Commercial Use
- No
- Finish
- Natural
- Sideboard Type
- Sideboard
- Door Design
- Flat/Plain
- Door Included
- Yes
- Capacity
- 150
- Purposeful Distressing Type
- Coat/Paint Distressing
- Item
- Sideboards
- Sliding Doors
- No
- Material
- Solid Wood
- Felt Lined Drawers
- No
- Includes
- Yes
- Silverware Tray
- No
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Color
- White
Dimensions
- Depth
- 17 in
- Length
- 38 in
- Width
- 79 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard combines traditional style with a chic white finish, making it a striking addition to any setting. Crafted from solid wood, it features a beautifully distressed coat that enhances its character and charm. With four spacious drawers and shelves included, you can easily organize your essentials while maintaining a polished look. The paneled texture and black hardware finish add a sophisticated touch to the overall design. 38.00-inch h x 79.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.