Bristol Modern Round Dining Table with MDF Wood Top and Steel Pedestal Base
- Mfr # BTBL-24W
- Zoro # G023330648
Key Features
Specifications
Details
- MFR #
- BTBL-24W
- Zoro #
- G023330648
- UPC #
- 644380724820
- Country of Origin
- China
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- MDF
- Tabletop Color
- White
- Leg Color
- Black
- Series
- Bristol
Dimensions
- Width
- 23.64 in
- Height
- 29 in
- Chair Depth
- 23.64 in
- Thickness
- 0.71 in
Description
Introducing the LeisureMod Bristol dining table, a versatile, stylish addition to your home or kitchen. Its minimalist design and round tabletop foster a welcoming dining atmosphere. The sleek single pedestal base optimizes legroom and seating flexibility. The tabletop is crafted from elegant, smooth and durable MDF wood. The sturdy steel base, powder-coated for strength, ensures stability and features a protective plastic rim for floor protection. Ideal for dining rooms, kitchens, and restaurants, offering excellent value. Easy maintenance with a damp cloth keeps it looking pristine, and assembly is straightforward with included instructions and tools.
- Minimalist Round Dining Table with Modern Space Saving Design - Offering a minimalist design, the round tabletop encourages an inclusive dining atmosphere ideal for easy conversation. The single pedestal base creates a clean, understated look while maximizing legroom and seating flexibility.
- Durable MDF Round Dining Table with Smooth Scratch Resistant Surface - The tabletop is crafted from high quality MDF wood, known for its strength, durability, and smooth finish. It resists warping and cracking while providing a stable, polished surface for everyday use.
- Heavy Duty Steel Base Round Dining Table with Powder Coated Finish - The table base is made from sturdy steel with a powder coated finish for enhanced strength and durability. It provides excellent weight support and ensures long lasting stability for daily use.
- Floor Protective Dining Table with Anti Scratch Base Rim Design - Equipped with a protective plastic rim at the bottom, this table helps prevent scratches and damage to floors while maintaining stability and functionality.
- Versatile Round Dining Table for Kitchen Dining Room and Restaurant Use - This adaptable piece fits seamlessly into dining rooms, kitchens, and restaurants, making it a practical and stylish option for a wide range of spaces.
- Easy Clean Low Maintenance Dining Table for Everyday Use - Simply wipe the surface with a damp cloth to keep the table looking fresh and clean, making maintenance quick and hassle free.
- Quick Assembly Modern Dining Table with Tools and Instructions Included - Designed for easy setup, this dining table includes clear instructions and tools for fast assembly, saving time and effort during installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.