Bristol Round MDF Dining Table - Pedestal Base Kitchen Table, Modern Style
- Mfr # BTBL-B31BLMT
- Zoro # G623330536
Key Features
Specifications
Details
- MFR #
- BTBL-B31BLMT
- Zoro #
- G623330536
- UPC #
- 644380782288
- Country of Origin
- China
- Series
- Bristol
- Material
- MDF/Stainless Steel
- Tabletop Material
- MDF
- Color
- Marbled Black
- Weight
- 26 lbs
- Weight Capacity
- 220 lbs
Dimensions
- Height
- 29 in
- Depth
- 31.52 in
- Width
- 31.52 in
Description
Enhance your dining space with the LeisureMod Bristol Round Dining Table, a modern pedestal table built for residential and commercial use. Featuring a durable MDF wood tabletop, this dining table provides a smooth, sturdy surface for everyday meals, meetings, and entertaining. The heavy duty powder coated stainless steel pedestal base delivers exceptional stability, corrosion resistance, and long lasting performance while maximizing legroom and seating flexibility. Its space saving round design is ideal for kitchens, dining rooms, cafés, restaurants, break rooms, apartments, and office spaces. A protective base rim helps prevent scratches on hardwood, tile, and laminate flooring. The low maintenance tabletop wipes clean easily, making it perfect for high traffic environments. Includes all hardware and step by step instructions for fast, hassle free assembly.
- Modern Round Dining Table - The LeisureMod Bristol Dining Table features a sleek round tabletop with a contemporary minimalist design, creating a comfortable gathering space for dining, meetings, and entertaining in homes and commercial settings.
- Space Saving Pedestal Base - Its single pedestal base maximizes legroom and seating flexibility while providing excellent stability, making it ideal for apartments, kitchens, dining rooms, cafés, restaurants, offices, and break rooms.
- Durable MDF Melamine Tabletop - Constructed from high quality MDF with a scratch resistant melamine finish, the tabletop resists stains and everyday wear while providing a smooth, easy to clean surface for long lasting performance.
- Heavy Duty Stainless Steel Base - The reinforced powder coated stainless steel pedestal base offers dependable strength, corrosion resistance, and structural stability for daily residential and commercial use.
- Floor Protection - A protective plastic base rim helps prevent scratches and scuffs on hardwood, tile, laminate, and other flooring surfaces while improving stability during use.
- Versatile Commercial & Residential Use - Perfect as a dining table, café table, restaurant table, meeting table, or break room table, this versatile design combines modern style with reliable functionality.
- Easy Maintenance & Assembly - The low maintenance surface wipes clean with a damp cloth, and all required hardware with step by step instructions are included for quick, hassle free assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.