Oval 70.9 in W, 29.5 in L, MDF/Steel, Black
- Mfr # TT70BL
- Zoro # G711372974
product price:Â
$
749.99
/ea
Key Features
Width
70.9 in
Tabletop Material
MDF
Depth
35.4 in
Weight
66 lbs
Weight Capacity
165 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT70BL
- Zoro #
- G711372974
- UPC #
- 723098208157
- Country of Origin
- China
Dimensions
- Width
- 70.9 in
- Depth
- 35.4 in
- Height
- 29-1/2 in
Details
- Tabletop Material
- MDF
- Color
- Black
- Weight
- 66 lbs
- Weight Capacity
- 165 lbs
- Series
- Tule
- Material
- MDF/Steel
Description
Indulge in the perfect blend of style and functionality with the Tule Oval Dining Table, meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, this table offers a perfect blend of aesthetics and stability. Its versatile oval shape offers a welcoming ambiance and ample space that is perfect for family dinners, celebrations, and intimate gatherings, becoming the heart of memorable moments. Transform your dining area into a realm of sophistication and lasting memories with the Tule Oval Dining Table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.