Brivo Swivel Dining Chair with 360-Degree Leather Armchair & Poplar Wood Legs, 2PK
- Mfr # BC22BL2
- Zoro # G823330534
Key Features
Specifications
Details
- MFR #
- BC22BL2
- Zoro #
- G823330534
- UPC #
- 644380773415
- Country of Origin
- China
- Item
- Dining Chair
- Color
- Black
- Seat Material
- Leather
- Leg Material
- Poplar Wood
- Seat Color
- Black
- Leg Color
- Walnut
Dimensions
- Width (In.)
- 21.85 in
- Depth (In.)
- 20.47 in
- Height (In.)
- 30.51 in
- Seat Height
- 18.89 in
- Seat Depth
- 16.73 in
Description
Enhance your dining or workspace with the LeisureMod Brivo Dining Chair, a modern swivel chair designed for residential and commercial use. Upholstered in premium leather, it features a high density foam padded seat and back for lasting comfort during meals, meetings, or extended seating. A solid poplar wood frame with a reinforced X shaped base provides exceptional strength and stability, while the open back with integrated armrests adds contemporary style and improved airflow. The smooth 360 degree swivel offers flexible movement, and non marking floor glides help protect hard floors from scratches. Ideal for dining rooms, offices, conference rooms, restaurants, cafés, and reception areas, this durable chair is easy to clean and assemble.
- Modern Swivel Dining Chair - The LeisureMod Brivo Dining Chair features premium leather upholstery and a contemporary design ideal for dining rooms, kitchens, offices, restaurants, cafés, conference rooms, and reception areas.
- Open Back with Armrests - The open back flows into integrated armrests, while the reinforced wood frame and X shaped base provide ergonomic support, stability, and modern style.
- Premium Leather Upholstery - Durable, easy to maintain leather resists everyday wear while delivering a smooth, professional finish for residential and commercial use.
- High Density Foam Cushioning - Generously padded seat and back provide lasting comfort, ergonomic support, and excellent shape retention.
- Solid Poplar Wood Frame - Heavy duty poplar wood construction with finished wood legs supports up to 300 lbs for dependable strength and durability.
- 360 Degree Swivel - A durable powder coated iron swivel base provides smooth 360 degree rotation for flexible movement.
- Floor Protection & Easy Assembly - Non marking glides protect floors, while the easy clean leather surface, included hardware, and step by step instructions ensure quick, hassle free assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.