Chelsea 5-Pc Aluminum Outdoor Sectional Set with Coffee Table, 6-Person, Weatherproof

  • Mfr # CSTBL-4BL

  • Zoro # G523330544


product price:  $1,311.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
29.53 in
Height
24.8 in
Width
27.36 in
Weight Capacity
330 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSTBL-4BL
Zoro #
G523330544
UPC #
782860847055
Country of Origin
China

Dimensions

Length
29.53 in
Height
24.8 in
Width
27.36 in

Details

Color
Black
Weight Capacity
330 lbs
Seat Color
Black
Seat Material
Polyester
Item
5-Piece Aluminum Outdoor Sectional Set with Coffee Tabl
Frame Material
Aluminum

Description

Set up a spot for Fresh air, chilled drinks & warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.


  • Includes 4 Armless Chairs and 1 Coffee Table
  • Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
  • Clips to connect each chair together, Plastic cap floor protectors
  • Powder-coated aluminum frame
  • Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • Zippered Removable, washable cushion covers with Cushion ties
  • Simple Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.