Chelsea 5-Piece Middle Patio Chairs and Fire Pit Table Set Black Aluminum With Red Cushions

  • Mfr # CSFBL-4R

  • Zoro # G709789876


product price: $1,765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Solution Dyed Polyester
Length
24.8 in
Width
27.36 in
Depth
29.53 in
Size
24.8 in H x 27.36 in W x 29.53 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSFBL-4R
Zoro #
G709789876
UPC #
782860847031
Country of Origin
China

Dimensions

Length
24.8 in
Width
27.36 in
Depth
29.53 in
Size
24.8 in H x 27.36 in W x 29.53 in D
Thickness
3.35 in

Details

Color
Red
Material
Aluminum/Solution Dyed Polyester

Description

Set up a spot for Fresh air, chilled drinks and warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.