Shop MANHATTAN COMFORT
See all product information
Create Account
Imperia Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey
- Mfr # OD-CV020-GY
- Zoro # G904838010
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
63 in
Height
23.62 in
Width
24 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb; Loveseat: 440 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV020-GY
- Zoro #
- G904838010
- UPC #
- 810077082850
- Country of Origin
- China
- Color
- Grey
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Table: 154 lb; Loveseat: 440 lb
- Finish
- Gray
- Shape
- Square
- Collection
- Imperia
- Style
- Modern
- Assembly Required
- Yes
- Item
- Patio Conversation Set
Dimensions
- Length
- 63 in
- Height
- 23.62 in
- Width
- 24 in
- Seat Width
- 21.65 in
- Seat Cushion Thickness
- 1.968 in
- Chair Back Height
- 17.91 in
- Seat Height
- 20.07 in
- Seat Depth
- 17.71 in
- Chair Back Width
- 21.65 in
- Arm Height From Floor
- 25 in
Description
Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimensions Measure: 23.62" Length, 24.02" Depth, 32.68" Height. * End Table Dimensions Measure: 15.75" Width, 15.75" Depth, 16.93" Height. * End Table Includes Removeable Tempered 5MM Glass. * Removeable Cushions with Zipper. Washable Fabric. * Made of High Quality Water Proof Fabric. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.