Shop LEISUREMOD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chelsea 7-Pc Aluminum Extendable Dining Set, Weatherproof Cushions, Powder-Coated, 7PK
- Mfr # CC20BL-BG6-MDT78BL
- Zoro # G623330642
product price:Â
$
2,483.99
/pk of 7, $354.86/ea
Key Features
Seat Height
16.22 in
Chair Width
24.13 in
Series
Chelsea
Chair Seat Material
Olefin
Chair Depth
26.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC20BL-BG6-MDT78BL
- Zoro #
- G623330642
- UPC #
- 644380758603
- Country of Origin
- China
- Series
- Chelsea
- Chair Seat Material
- Olefin
- Item
- 7-Piece Patio Dining Set
- Weight Capacity
- 330 lbs
- Chair Seat Color
- Beige
- Number of Chairs
- 6
- Frame Material
- Aluminum
- Frame Finish
- Black Powder-Coated
Dimensions
- Seat Height
- 16.22 in
- Chair Width
- 24.13 in
- Chair Depth
- 26.38 in
- Table Height
- 29.53 in
- Chair Seat Depth
- 18.82 in
- Chair Seat Width
- 19.69 in
- Chair Height
- 34.84 in
- Table Depth
- 39.37 in
- Table Width
- 78 in to 118 in
Description
Turn every outdoor meal into a laid-back celebration with the Chelsea 7-Piece Dining Set by LeisureMod. Its extendable rectangular table adapts easily for casual brunches or lively dinner parties, while six sturdy aluminum chairs-with weatherproof, removable cushions-offer reliable comfort in any setting. Built with a powder-coated finish to withstand sun and rain, this set is all about enjoying your patio without fuss.
- The dining set includes a rectangular patio table and six aluminum chairs, thoughtfully designed with weather-resistant materials, sturdy construction, and comfortable seating to create an inviting outdoor dining space.
- Crafted from high-quality aluminum, both the dining table and chairs offer exceptional structural stability, supporting up to 330 lbs while resisting warping, bending, or structural wear, even with frequent outdoor use.
- Upholstered in weatherproof olefin fabric, the removable chair cushions prevent UV damage and moisture absorption. The polyurethane foam filling delivers long-lasting support for a comfortable seating experience.
- Designed with an integrated extension system, the tabletop expands smoothly, creating additional space to accommodate 6-8 guests for dining or social events.
- Coated in a black powder finish, the dining set's metal frame forms a protective shield against peeling, chipping, and fading from prolonged exposure to sunlight and moisture.
- A slatted tabletop with evenly spaced gaps prevents water buildup, allowing rain to drain efficiently while improving airflow for quicker drying and enhanced durability.
- The dining set is designed for effortless assembly with clear, step-by-step instructions, ensuring a secure and stable setup that allows for immediate enjoyment in any patio, garden, or deck setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.