Chelsea 7-Piece Patio Sectional And Coffee Table Set Black Aluminum With Cushions, Black

  • Mfr # CSTBL-7BL

  • Zoro # G511372044


product price: $3,404.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Solution Dyed Polyester
Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 59.98 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTBL-7BL
Zoro #
G511372044
UPC #
765531573330
Country of Origin
China

Dimensions

Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 59.98 in D
Depth
59.98 in

Details

Color
Black
Material
Aluminum/Solution Dyed Polyester

Description

Elevate your outdoor living to new heights with the Chelsea Modern 7-Piece Patio Set. Crafted with meticulous attention to detail, this ensemble combines avant-garde design, unwavering durability, and uncompromising comfort. set comprises 2 corner chairs, 2 armless chairs, 2 armchairs, and a versatile square coffee table. The configuration is designed with flexibility in mind, allowing you to create intimate conversation corners and spacious lounging areas. The Chelsea set stems from its sturdy aluminum frame. Aluminum's lightweight nature, coupled with its resistance to corrosion, makes it an ideal choice for outdoor furniture. Crafted to withstand the elements, the patio set is both weather-resistant and rust-resistant. Indulge in the plush embrace of removable cushions that adorn the patio set. Designed for supreme comfort, these cushions not only elevate your lounging experience but also bring an element of luxury to your outdoor space. Preserving the integrity of your outdoor flooring, each chair in the patio set is equipped with plastic cap floor protectors. Clear and comprehensive instructions, coupled with all the necessary hardware, facilitate a manageable assembly experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.