Shop MANHATTAN COMFORT
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fruttuo Swivel Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey
- Mfr # OD-CV018-GY
- Zoro # G904838034
product price:
$
627.99
/ea
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
81.5 in
Height
35.43 in
Width
31.73 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV018-GY
- Zoro #
- G904838034
- UPC #
- 810077083154
- Country of Origin
- China
- Color
- Grey
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Table: 154 lb
- Finish
- Gray
- Style
- Traditional
- Item
- Patio Conversation Set
- Assembly Required
- Yes
- Shape
- Square
- Collection
- Fruttuo
Dimensions
- Length
- 81.5 in
- Height
- 35.43 in
- Width
- 31.73 in
- Seat Depth
- 22.44 in
- Arm Height From Floor
- 25.19 in
- Seat Height
- 13.38 in
- Seat Width
- 22.05 in
- Chair Back Height
- 22.04 in
- Seat Cushion Thickness
- 3.937 in
- Chair Back Width
- 22.04 in
Description
Traditional 3-Piece Outdoor Patio Set with 2 Swivel Armchairs and 1 End Table. * Chair Dimension Measures: 30.71" Length, 31.73" Depth, 35.43" Height. * End Table Measures: 20.08" Length, 20.08" Depth, 22.05" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Built-in Frosted Glass Top. * Double Level Coffee Table, Perfect to Hold Space for Books and Décor. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.