
Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Cushions, Black
Mfr # CSFBL-7BL
Zoro # G311372206
product price:Â $5,278.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Solution Dyed Polyester
Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 58.98 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSFBL-7BL
Zoro #
G311372206
UPC #
765531573187
Country of Origin
China
Dimensions
Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 58.98 in D
Depth
58.98 in
Details
Color
Black
Material
Aluminum/Solution Dyed Polyester
Description
Elevate your outdoor living to new heights with the Chelsea Modern 7-Piece Patio Set. Crafted with meticulous attention to detail, this ensemble combines avant-garde design, unwavering durability, and uncompromising comfort. set comprises 2 corner chairs, 2 armless chairs, 2 armchairs, and a versatile square coffee table. The configuration is designed with flexibility in mind, allowing you to create intimate conversation corners and spacious lounging areas. The Chelsea set stems from its sturdy aluminum frame. Aluminum's lightweight nature, coupled with its resistance to corrosion, makes it an ideal choice for outdoor furniture. Crafted to withstand the elements, the patio set is both weather-resistant and rust-resistant. Indulge in the plush embrace of removable cushions that adorn the patio set. Designed for supreme comfort, these cushions not only elevate your lounging experience but also bring an element of luxury to your outdoor space. Preserving the integrity of your outdoor flooring, each chair in the patio set is equipped with plastic cap floor protectors. Clear and comprehensive instructions, coupled with all the necessary hardware, facilitate a manageable assembly experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.