Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea Aluminum Patio Modern Propane Fire Pit Side Table, Grey

  • Mfr # CF21GR

  • Zoro # G511371870


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel/Glass
Length
32.44 in
Width
21.65 in
Depth
21.65 in
Dimension
32.44 in H x 21.65 in W x 21.65 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF21GR
Zoro #
G511371870
UPC #
765531577178
Country of Origin
China

Dimensions

Length
32.44 in
Width
21.65 in
Depth
21.65 in
Dimension
32.44 in H x 21.65 in W x 21.65 in D

Details

Material
Aluminum/Steel/Glass
Color
Grey

Description

Both a fire pit and side table in one! Enjoy the ultimate in backyard ambiance year-round with this cozy, elegant, and functional outdoor Chelsea Fire Pit Table. Sit around with food and drink while being warmed by the beautifully lit fire. Complete with a 37,000 BTU CSA-certified burner, you can enjoy all the pleasures of a classic fire without worrying about messy ashes. The lid allows you to close the surface top and use it as a stylish tabletop. Also included are some crystal stones to beautifully accent the flames. Whether it's on a porch, patio or in your garden, this fire pit side table makes a classy addition to your home.


  • •Can be used as an elegant outdoor side table, bar table , coffee table etc. easily by covering the lid provided when not burning
  • •Crystal Stones to beautifully accent the flames with a tempered glass shield
  • •Multi-spark electronic ignition with an adjustable flame for easy lighting, 37,000 BTU, AAA Battery Ignition Type, Batteries not included
  • •Fuel type propane, Gas Tank Storage, Gas Tank not included
  • •Durable Steel frame with an aluminum top & a Stainless steel Fire bowl
  • •All-weather, rust, water & UV resistant
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.