Outdoor Clay Chiminea Fireplace Sun Design Wood Burning Fire Pit with Sturdy Metal Stand, Stone Gray

  • Mfr # QI004631.G

  • Zoro # G910083572


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
Clay
Length
13"
Width
13.5"
Height
19"
Weight
27 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004631.G
Zoro #
G910083572
UPC #
651355040380
Country of Origin
China

Dimensions

Length
13"
Width
13.5"
Height
19"

Details

Material
Clay
Color
Stone Gray
Weight
27 lbs

Description

Experience the ultimate backyard retreat with our sun design clay chiminea wood fire pit and sturdy metal stand, create a warm inviting glow with this wood fire pit. It has a simple design, but it is striking and attractive. Get ready to entertain your guests in style with our eye-catching outdoor fireplace. The antique finish and smoke funnel with a sun design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to grill food on it, light a fire, or simply as a decorative accent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products