
Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Black Cushions (Discontinued)
- Mfr # CLWGR-77BL
- Zoro # G509790119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLWGR-77BL
Zoro #
G509790119
UPC #
782860849509
Country of Origin
China
Dimensions
Overall Width
29.53 in
Overall Length
15.35 in
Depth
74.8 in
Size
15.35 in H x 29.53 in W x 74.8 in D
Thickness
3.94 in
Details
Material
Aluminum/Polyester
Color
Black
Capacity
1
Description
When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong & durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.