Chelsea Modern Outdoor White Chaise Lounge Chair With Side Table & Blue Cushions

  • Mfr # CLTW-77BU2

  • Zoro # G209789949


product price:  $637.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Polyester
Length
15.35 in
Width
29.53 in
Capacity
2
Thickness
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTW-77BU2
Zoro #
G209789949
UPC #
782860849004
Country of Origin
China

Dimensions

Length
15.35 in
Width
29.53 in
Thickness
3.94 in
Depth
74.8 in
Size
15.35 in H x 29.53 in W x 74.8 in D

Details

Color
Blue
Material
Aluminum/Polyester
Capacity
2

Description

When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong & durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.