Chelsea Outdoor Patio Black Aluminum Ottomans With Red Cushions

  • Mfr # CSO30R2

  • Zoro # G609790071


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Solution Dyed Polyester
Overall Depth
29.53 in
Length
14.96 in
Overall Width
29.53 in
Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSO30R2
Zoro #
G609790071
UPC #
765531577086
Country of Origin
China

Dimensions

Overall Depth
29.53 in
Length
14.96 in
Overall Width
29.53 in
Thickness
3.35 in
Size
14.96 in H x 29.53 in W x 29.53 in D

Details

Color
Red
Material
Aluminum/Solution Dyed Polyester
Capacity
2

Description

Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor ottomans. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor ottomans. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. This is the perfect addition to make the most out of your patio or deck.


  • •Includes 2 Ottomans
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
  • •Powder-coated aluminum frame
  • •Plastic cap floor protectors
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers With Cushion ties
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.