Zoro Homepage

Chelsea Patio Modern Aluminum Propane Fire Pit Table, White

  • Mfr # CF44G-W

  • Zoro # G311371919


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Glass
Length
25.8 in
Width
44 in
Depth
32 in
Dimension
25.8 in H x 44 in W x 32 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF44G-W
Zoro #
G311371919
UPC #
782860844511
Country of Origin
China

Dimensions

Length
25.8 in
Width
44 in
Depth
32 in
Dimension
25.8 in H x 44 in W x 32 in D

Details

Material
Aluminum/Glass
Color
White
Shape
Rectangular

Description

LeisureMod Chelsea Patio Modern Aluminum Propane Fire Pit Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.