Shop LEISUREMOD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chester Mid-Century Modern 3-Seater Sofa, Birch Wood Legs
- Mfr # CS83TP-L
- Zoro # G524200303
product price:Â
$
1,305.99
/ea
Key Features
Width (In.)
83.07 in
Series
Chester
Depth (In.)
33.46 in
Height (In.)
32.67 in
Seat Height
18.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS83TP-L
- Zoro #
- G524200303
- UPC #
- 644380745115
- Country of Origin
- China
- Series
- Chester
- Color
- Taupe
- Material
- Faux Leather/ Wood
- Item
- Sofa
Dimensions
- Width (In.)
- 83.07 in
- Depth (In.)
- 33.46 in
- Height (In.)
- 32.67 in
- Seat Height
- 18.89 in
- Seat Depth
- 20.86 in
Description
Gather round for cozy conversations with the LeisureMod Chester Sofa, a perfect blend of mid-century modern style and everyday functionality. With its sleek, square arms and premium upholstery, this sofa radiates elegance and durability. Supported by sturdy birch wood legs and reinforced with pocket and sinuous springs, it comfortably seats three while ensuring lasting support. High-density foam cushions deliver firm comfort, and their removable design makes maintenance a breeze. Whether for shared moments or solo relaxation, this three-seater is the perfect choice for a stylish, inviting space. Minimal assembly means it’s ready to charm in no time!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.