Shop LEISUREMOD
See all product information
Create Account
Cove Stackable PU Leather Dining Chair with Gold Speckle Metal Base
- Mfr # CCBR-18BR
- Zoro # G224200344
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
15.74 in
Height (In.)
36.61 in
Seat Height
18.89 in
Width (In.)
17.71 in
Series
Cove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCBR-18BR
- Zoro #
- G224200344
- UPC #
- 644380734362
- Country of Origin
- China
- Color
- Brown
- Item
- Dining Chairs
- Series
- Cove
- Material
- PU Leather/Stainless Steel
Dimensions
- Seat Depth
- 15.74 in
- Height (In.)
- 36.61 in
- Seat Height
- 18.89 in
- Width (In.)
- 17.71 in
- Depth (In.)
- 20.07 in
Description
Upgrade your dining experience with the elegant Cove Dining Chair. The sturdy metal frame has glamorous gold speckles, adding a touch of sophistication to any dining space. This chair is not only stylish but also functional, offering comfort and durability for both residential and commercial use. Whether you are hosting a dinner party at home or setting up seating for a banquet, this chair is designed to meet your needs. The high-density foam padding ensures a comfortable seating experience. The chair's stackable design allows for easy storage, making it an ideal choice for venues with limited space. This dining chair combines modern aesthetics with practical functionality, making it a perfect addition to dining rooms, restaurants, banquet halls, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.