Zoro Homepage

Cyril Collection Modern Chair in Taupe, 4PK

  • Mfr # CDC22TP4

  • Zoro # G916098877


product price: $870.99
/pk 4, $217.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Leather/Iron
Depth (In.)
21.81 in
Height (In.)
30.51 in
Width (In.)
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC22TP4
Zoro #
G916098877
UPC #
644380743524
Country of Origin
China

Dimensions

Depth (In.)
21.81 in
Height (In.)
30.51 in
Width (In.)
23.62 in

Details

Material
Leather/Iron
Color
Taupe

Description

Bring a touch of luxury to your dining room with the Cyril Dining Chair, combining sleek design, ultimate comfort, and long-lasting durability. Designed to enhance various spaces including dining rooms, kitchens, and offices, this chair features velvet, fabric, and leather upholstery. The seat and backrest are generously padded with high-density sponge filling, ensuring comfort during long dinners or work sessions. The chair's robust iron base, finished with a sleek powder-coated finish, provides exceptional stability and support. The open design on the side and back of the chair contributes to its clean, modern look, while also allowing for better ventilation and ease of movement. Assembly is required, but the process is straightforward, allowing you to enjoy your new seating in no time.


  • The dining chair showcases a modern design with its U-shaped back and open sides, creating a stylish seating option. The open design promotes better airflow, ensuring comfort during extended use, and the U-shaped back adds a unique, contemporary touch that enhances the aesthetic of any room.
  • The armchair has a powder-coated finish on a strong iron frame with 0.5-inch thick legs. The powder coating protects the chair from scratches and rust, extending its lifespan. The chair has a base that surrounds the seat and supports the back and arms, which adds extra stability and keeps the chair steady.
  • The kitchen chair features detailed topstitching that strengthens the seams and adds a stylish touch, complemented by velvet, fabric, or leather upholstery. The velvet upholstery offers a rich, soft, and plush texture, the fabric upholstery provides a breathable, durable surface with a cozy feel, and the leather upholstery delivers a smooth, sleek surface with a sophisticated, polished appearance.
  • The chair has a 2-inch thick seat and a 1.5-inch thick backrest, both filled with soft sponge to provide a plush and comfortable seating experience. The seat is supported by a sturdy beech wood base, which provides a solid foundation and enhances the chair's overall stability and durability.
  • Whether in a dining room, kitchen, office, or as an accent chair, this piece adapts effortlessly to different settings. Hosting dinner, working at your desk, or simply relaxing, this chair provides comfort and enhances the style of any room.
  • Equipped with rubber pads on the legs, the dining room chair protects your floors from scratches and reduces noise when moved, ensuring a smooth and quiet experience in any environment.
  • Designed for convenience, the dining armchair allows you to easily spot clean with a dry cloth and assemble it with minimal effort. The straightforward assembly process includes all necessary tools and clear instructions, ensuring a hassle-free setup.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.