Dahlia Tapered Round Fiberstone & MgO Clay Planter with Cover, Weather-Resistant
- Mfr # DP14AC
- Zoro # G123330562
Key Features
Specifications
Details
- MFR #
- DP14AC
- Zoro #
- G123330562
- UPC #
- 644380716290
- Country of Origin
- China
- Material
- Fiberstone/MgO Clay
- Color
- Aged Concrete
- Weight
- 15 lbs
- Item
- Planter
- Shape
- Round
Dimensions
- Width
- 17.5 in
- Length
- 17.5 in
- Height
- 13.6 in
Description
Enhance your home or garden with the Dahlia Round Planter Pot, a premium decorative planter designed for both indoor and outdoor use. Expertly handcrafted from durable fiberstone and MgO clay, this weather resistant flower pot combines lightweight strength with timeless style. Its elegant tapered round silhouette complements modern, farmhouse, and contemporary décor while providing the perfect home for flowers, succulents, herbs, shrubs, and ornamental plants. Built with integrated drainage and drill holes, it promotes healthy root development by preventing excess water buildup and improving soil drainage. The included protective cover adds convenience and helps extend the planter’s lifespan in changing conditions. Ideal for patios, balconies, entryways, living rooms, and landscaped gardens, this versatile round planter delivers lasting durability, sophisticated design, and functional performance for year round beauty.
- Multiple Sizes and Color Options: Available in three sizes and four attractive colors, making it easy to match landscaping projects, patio décor, commercial spaces, or indoor plant displays.
- Premium Fiberstone and MgO Construction: Crafted from a durable blend of fiberstone and MgO clay for lightweight strength, weather resistance, and long lasting performance in any environment.
- Elegant Tapered Round Design: Features a timeless round silhouette with a tapered profile that complements modern, contemporary, farmhouse, and classic décor styles.
- Protective Cover Included: Comes with a matching cover that helps shield the planter from outdoor elements and supports extended durability and year round use.
- Built In Drainage System: Includes drainage and drill holes to improve water flow, reduce excess moisture, and encourage healthy root growth for flowers, herbs, succulents, and shrubs.
- Handcrafted Artisan Quality: Carefully handmade with attention to detail, giving every planter a distinctive appearance and premium decorative appeal.
- Indoor and Outdoor Versatility: Ideal for gardens, patios, balconies, entryways, living rooms, offices, and commercial settings, adding style and functionality to any plant display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.