Zoro Homepage

Elmwood Modern Wood Top Coffee Table with Iron Base, Natural

  • Mfr # ET47NW

  • Zoro # G811373048


product price: $64.85
/ea

Key Features

Shape
Rectangular
Width
47.25 in
Length
17.7 in
Tabletop Material
MDF/Iron
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET47NW
Zoro #
G811373048
UPC #
798118641832
Country of Origin
China

Dimensions

Width
47.25 in
Length
17.7 in
Thickness
0.07 in
Size
17.7 in H x 47.25 in W x 23.62 in D
Depth
23.62 in

Details

Shape
Rectangular
Tabletop Material
MDF/Iron
Tabletop Color
Natural

Description

With a stylish and modern design, The Elmwood Coffee Table is the perfect addition to your living space. Its sleek natural wood grain top and iron legs make it durable and sturdy exceeding the structural demands of long-term use. Invite friends and family for a cup of coffee on this luxury coffee table. Simply place it in front of your loveseat or sofa and seamlessly tie your living space together.


  • •The table is made from manufactured wood with ash veneer giving it a natural wood Grain
  • •Made with black iron legs strong enough to meet long-term needs
  • •Made with black iron legs strong enough to meet long-term needs
  • •Rounded edge design enhances the modern look of your living room
  • •Use this coffee table in your living room, lounge area, or office to add additional table space
  • •The legs come with floor protectors to prevent your floor from scratching
  • •Simple Assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.