Ervilla Wicker Bar Stool with Fabric Seat and Black Powder Coated Steel Frame, Beige, 2PK
- Mfr # EBBL-31BG2
- Zoro # G411372441
product price:Â
$
764.99
/pk of 2, $382.50/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Steel/Wicker/Fabric
Depth
19.3 in
Series
Ervilla
Weight
13.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBBL-31BG2
- Zoro #
- G411372441
- UPC #
- 644380715613
- Country of Origin
- China
- Color
- Beige
- Material
- Steel/Wicker/Fabric
- Series
- Ervilla
- Weight
- 13.2 lbs
- Seat Material
- Fabric
- Leg Color
- Black
- Weight Capacity
- 250 lbs
Dimensions
- Depth
- 19.3 in
- Width
- 20.3 in
- Height
- 37 in
Description
The Ervilla Bar Stool is a stunning and functional addition to your kitchen and dining room that effortlessly combines mid-century charm with contemporary comfort. This bar stool is more than just a place to sit, it's an invitation to enhance your dining and entertaining experience. Ease into the luxurious comfort of the modern Bar Stool's fabric seat, carefully designed to provide a soft and snug seating experience. The seat is generously filled with sponge, allowing you to sit back, relax, and enjoy your meals or drinks in absolute comfort. To ensure durability and stability, the Bar Stool is built around a sturdy steel frame coated with a powder-coated finish, offering more than just a pleasing visual appeal. Unlike many bar stools, it features arms, providing extra support and comfort for extended periods of seating. Protecting your floors is a priority, which is why the modern Bar Stool is equipped with plastic glides on its legs ensuring that your floors remain free from scratches or marks, even with frequent movement. The Ervilla Bar Stool is designed for practicality, and this includes its assembly process. With clear instructions and a user-friendly design, you'll have your bar stool ready for use in no time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.