Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Gray And White Wood Carved Geometric Six Drawer Sideboard
- Mfr # 611019
- Zoro # G623439901
product price:Â
$
2,291.99
/ea
Key Features
Door Included
No
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Sideboard Type
Sideboard
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611019
- Zoro #
- G623439901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15.75 in
- Width
- 62.6 in
- Length
- 31.5 in
Details
- Door Included
- No
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Sideboard Type
- Sideboard
- Shape
- Rectangular
- Commercial Use
- No
- Soft Close or Self Close Drawers
- Yes
- Silverware Tray
- No
- Felt Lined Drawers
- Yes
- Number of Drawers
- 6
- Includes
- Yes
- Capacity
- 300
- Item
- Sideboards
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Color
- Gray, White
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard combines functionality with elegance, offering a sleek gray and white finish that seamlessly complements contemporary decor. Crafted from durable manufactured wood, it features six felt-lined drawers, perfect for organizing your essentials. The striking carved geometric detailing adds a unique texture, while the black hardware finish provides a bold contrast. Ideal for dining areas or living spaces, this piece efficiently enhances both storage and style. 31.50-inch h x 62.60-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.