Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ervilla Wicker Bar Stool with Fabric Seat and White Powder Coated Steel Frame, Grey

  • Mfr # EBW-31GR

  • Zoro # G411373127


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Width
20.3 in
Capacity
1
Material
Steel/Wicker/Fabric
Dimension
37 in H x 20.3 in W x 19.3 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBW-31GR
Zoro #
G411373127
UPC #
674252361907
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
20.3 in
Dimension
37 in H x 20.3 in W x 19.3 in D
Depth
19.3 in

Details

Color
Grey
Finish
White Powder Coated Frame
Capacity
1
Material
Steel/Wicker/Fabric
Series
Ervilla

Description

The Ervilla Bar Stool is a stunning and functional addition to your kitchen and dining room that effortlessly combines mid-century charm with contemporary comfort. This bar stool is more than just a place to sit, it's an invitation to enhance your dining and entertaining experience. Ease into the luxurious comfort of the modern Bar Stool's fabric seat, carefully designed to provide a soft and snug seating experience. The seat is generously filled with sponge, allowing you to sit back, relax, and enjoy your meals or drinks in absolute comfort. To ensure durability and stability, the Bar Stool is built around a sturdy steel frame coated with a powder-coated finish, offering more than just a pleasing visual appeal. Unlike many bar stools, it features arms, providing extra support and comfort for extended periods of seating. Protecting your floors is a priority, which is why the modern Bar Stool is equipped with plastic glides on its legs ensuring that your floors remain free from scratches or marks, even with frequent movement. The Ervilla Bar Stool is designed for practicality, and this includes its assembly process. With clear instructions and a user-friendly design, you'll have your bar stool ready for use in no time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products