Zoro Homepage

Ethos Collection Modern Wooden Dining Chair in Black

  • Mfr # EDC50BL

  • Zoro # G716099395


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
21.65 in
Depth (In.)
23.62 in
Height (In.)
33.89 in
Material
Leather/Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC50BL
Zoro #
G716099395
UPC #
644380719673
Country of Origin
China

Dimensions

Width (In.)
21.65 in
Depth (In.)
23.62 in
Height (In.)
33.89 in

Details

Color
Black
Material
Leather/Rubberwood

Description

Introducing the LeisureMod Modern Dining Chairs from the Ethos Collection, a perfect blend of luxurious style and comfort. These chairs feature beautifully cushioned vegan leather upholstery on both the seat and curved back, offering water and scratch resistance for effortless maintenance. The sleek design adds sophistication to any dining space, while the solid wood frame provides exceptional stability and durability. Each leg has rubber pads to protect floors and ensure smooth, scratch-free movement across hardwood, tile, or carpet. Versatile and stylish, these chairs integrate seamlessly into any setting, from formal dinners to casual gatherings. Plus, with no assembly required, you can enjoy these chairs straight out of the box for a truly hassle-free dining experience.


  • Explore unparalleled style with our modern dining chair, featuring luxurious cushioned upholstery and a curved back for optimal comfort during dining and relaxation. Its sleek design adds sophistication and charm to any space.
  • Adorned with beautiful vegan leather on both the seat and backrest. Vegan leather, also known as polyurethane leather, our chairs are water resistant and scratch resistant. Enjoy the luxurious feel of this material that not only makes your dining space look better but also makes cleaning easier, so your chair stays in perfect condition with minimal maintenance.
  • Experience unparalleled stability with our dining chair, featuring legs meticulously crafted from premium rubberwood. Built to last, it offers reliable support for numerous meals and gatherings. Sit back and relax, confident in the perfect combination of elegance and durability in your seating choice.
  • Our dining chairs feature rubber pads on each leg, protecting your floors and allowing easy movement. These pads prevent scratches and scuffs, making it effortless to slide across different surfaces, whether it's hardwood, tile, or any other flooring type.
  • Easily shift from formal dinners to relaxed family meals or casual get-togethers with our versatile dining chair. It complements any dining setting or style, whether modern or traditional. Its flexibility lets it blend seamlessly into dining rooms, living areas, meeting spaces, hotels, restaurants, and any other formal or informal setting.
  • Enjoy ample space and comfort with our dining chair, measuring 33.89 inches high, 21.65 inches wide, and 23.62 inches deep, supporting up to 330 pounds. Whether you're seeking quiet reflection or lively chats with loved ones, our chair offers the perfect blend of size and support for any occasion.
  • Enjoy hassle-free setup with our fully assembled dining chairs. Just unpack and start enjoying your dining experience without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.