Shop LEISUREMOD
See all product information
Create Account
Euston Wicker Dining Chair with Velvet Round Seat, Grey
Mfr # EC17GR
Zoro # G711373087
product price:Â $82.25
/eaKey Features
Material
Wicker/ Velvet / Stainless Steel
Series
Euston
Height
32-1/2 in
Weight Capacity
330 lbs
Width
17.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC17GR
- Zoro #
- G711373087
- UPC #
- 798118643690
- Country of Origin
- China
Dimensions
- Height
- 32-1/2 in
- Width
- 17.3 in
- Depth
- 19-1/2 in
Details
- Material
- Wicker/ Velvet / Stainless Steel
- Color
- Grey
- Series
- Euston
- Weight Capacity
- 330 lbs
- Leg Color
- Black
- Weight
- 10.3 lbs
- Seat Material
- Velvet
Description
The Euston Collection dining chair has a unique design that is both comfortable and understated. Crafted velvet, along with an elegant powder-coated steel frame this chair is both functional and beautiful. The plush padded seat is upholstered in Soft velvet so that it can take on any setting. Hang onto this great chair for your next splash of color!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.