Shop BALI & PARI
See all product information
Create Account
Lin Suar Wood Dining Chair
- Mfr # 260-2PC-14331-ZORO
- Zoro # G323546756
product price:Â
$
551.99
/pr
Free Shipping & Returns
Key Features
Material
Suar wood
Length
24 in
Size
Set of 2, Backrest 29" from seat
Style
Bohemian
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-2PC-14331-ZORO
- Zoro #
- G323546756
- UPC #
- 193271469437
- Country of Origin
- Indonesia
- Material
- Suar wood
- Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
- For Use With
- Dining Room
Dimensions
- Length
- 24 in
- Size
- Set of 2, Backrest 29" from seat
- Height (In.)
- 47.2 in
- Width (In.)
- 17.3 in
Description
Imbue every causal meal and memorable occasion with the rustic grace of the Lin dining chair. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its tall backrest features a beautiful cut-out design that enables light to flow naturally throughout the room while forming a crisp silhouette. The Lin will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. Liberated by passion, the Lin dining chair brings exuberance to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.