Shop LEISUREMOD
See all product information
Create Account
Evander Office Chair in Upholstered Leather and Iron Frame, Dark Brown
- Mfr # EGO23DBRL
- Zoro # G911372613
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Faux Leather/Aluminum
Width
21.25 in
Depth
25.6 in
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGO23DBRL
- Zoro #
- G911372613
- UPC #
- 644380700237
- Country of Origin
- China
- Color
- Dark Brown
- Material
- Faux Leather/Aluminum
- Leg Color
- Black
- Weight
- 27 lbs
- Series
- Evander
- Weight Capacity
- 330 lbs
- Seat Material
- Faux Leather
Dimensions
- Width
- 21.25 in
- Depth
- 25.6 in
- Height
- 38.58 in
Description
Upgrade your office aesthetics and elevate your work experience with the Evander Series Mid-Century Modern Office Chair. Boasting a modern design, a sleek aluminum frame, a lavish faux leather seat and back, sponge fill for optimal comfort, and fixed armrests, this office chair seamlessly blends style with functionality. Built to withstand the rigors of daily use, this office chair boasts a robust aluminum frame. The seat and back of the chair are upholstered in high-quality faux leather, offering a luxurious and easy-to-maintain surface. Optimal comfort is achieved through the thoughtful use of sponge fill in the seat and back. The Evander Office Chair comes with fixed armrests, providing additional support and comfort during extended periods of work. Clear instructions and minimal components simplify the process, allowing you to enjoy your new office chair without unnecessary hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.