Evander Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, Acorn Brown
- Mfr # EO20LBRL
- Zoro # G811372928
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Color
Acorn Brown
Material
Faux Leather/Aluminum
Depth
23 in
Width
24 in
Weight Capacity
330 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EO20LBRL
- Zoro #
- G811372928
- UPC #
- 644380700176
- Country of Origin
- China
Dimensions
- Depth
- 23 in
- Width
- 24 in
- Height
- 43 in
Details
- Color
- Acorn Brown
- Material
- Faux Leather/Aluminum
- Weight Capacity
- 330 lbs
- Leg Color
- Chrome
- Seat Material
- Faux Leather
- Weight
- 32 lbs
- Series
- Evander
Description
Introducing the Evander Modern Office Chair seamlessly combines classic design with contemporary functionality. This carefully crafted chair not only enhances the modern workspace with its sophisticated look but also delivers an unmatched level of comfort and versatility. Featuring distinctive elements such as a tilting design with upholstery, an aluminum frame, faux leather covering, foam-filled, fixed arms, swivel capability, and straightforward assembly requirements, the Evander office chair is set to elevate your office experience. The faux leather's supple texture not only adds to the chair's visual appeal but also ensures easy upkeep. Supported by a sturdy silver aluminum frame, symbolizing durability and stability, the office chair is designed with user comfort in focus, providing fixed armrests for forearm support, and reducing tension in the shoulders and neck. The office chair's adjustable height feature allows users to customize it to their preferred level, ensuring optimal comfort and adaptability to different desk setups. With clear and concise assembly instructions, the user-friendly process enables individuals to efficiently set up their office chairs without unnecessary complications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.