Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evander Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, Grey

  • Mfr # EO20GRL

  • Zoro # G411372908


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Aluminum
Width
24 in
Overall Length
43 in
Depth
23 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EO20GRL
Zoro #
G411372908
UPC #
644380700190
Country of Origin
China

Dimensions

Width
24 in
Overall Length
43 in
Depth
23 in
Size
43 in H x 24 in W x 23 in D

Details

Color
Grey
Material
Faux Leather/Aluminum
Capacity
1

Description

Introducing the Evander Modern Office Chair seamlessly combines classic design with contemporary functionality. This carefully crafted chair not only enhances the modern workspace with its sophisticated look but also delivers an unmatched level of comfort and versatility. Featuring distinctive elements such as a tilting design with upholstery, an aluminum frame, faux leather covering, foam-filled, fixed arms, swivel capability, and straightforward assembly requirements, the Evander office chair is set to elevate your office experience. The faux leather's supple texture not only adds to the chair's visual appeal but also ensures easy upkeep. Supported by a sturdy silver aluminum frame, symbolizing durability and stability, the office chair is designed with user comfort in focus, providing fixed armrests for forearm support, and reducing tension in the shoulders and neck. The office chair's adjustable height feature allows users to customize it to their preferred level, ensuring optimal comfort and adaptability to different desk setups. With clear and concise assembly instructions, the user-friendly process enables individuals to efficiently set up their office chairs without unnecessary complications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.