Glint Modern Twisted Fiberstone End Table - Weather-Resistant & Fully Assembled
Mfr # GST13GR
Zoro # G023330549
Key Features
Specifications
Product Information
- MFR #
- GST13GR
- Zoro #
- G023330549
- UPC #
- 644380722499
- Country of Origin
- China
Dimensions
- Width
- 12.59 in
- Height
- 18.11 in
- Length
- 12.59 in
Details
- Color
- Grey
- Material
- Fiberstone
- Item
- Patio Side Table
- Shape
- Twisted
Description
Introducing the LeisureMod Glint Modern Side Table. This piece boasts a contemporary design with a twisted shape and square surfaces on both the top and bottom. The smooth, matte finish accentuates the intricate details and texture of the fiberstone. Its sleek curves add a modern touch, making it perfect for both indoor and outdoor settings, from living rooms to offices and gardens. Designed for easy mobility, it can be moved effortlessly to suit changing needs or preferences. Made from weather-resistant materials, it retains its stylish look and functionality in various weather conditions, including rain, sunlight, and humidity. With no assembly required, it’s ready for use right out of the box, and its easy maintenance ensures it stays pristine. Pick the LeisureMod Glint Modern Side Table for a chic and durable addition to your home.
- This side table features a striking unique design with a twisted shape and square surfaces on both the top and bottom. The smooth, matte finish highlights the complex details and texture of the fiberstone, adding contemporary elegance to any space.
- Crafted from fiberstone, a composite material combining fiberglass and stone powder, known for its exceptional durability.
- This adaptable end table is ideal for any indoor or outdoor spaces. Whether used as a side table, patio accent, stool, plant holder or end table it can serve nearly any purpose.
- Crafted from fiberstone, known for weather-resistant properties, ensuring durability in rain, sunlight, or humidity. This material choice guarantees long-term resilience against diverse weather conditions.
- Designed for easy mobility. It offers ample storage space without overwhelming the room, ideal for smaller areas, and blends well with your home decor.
- Cleaning this table is effortless with its easy-to-maintain fiberstone surface. Simply wipe it down with a damp cloth to keep it looking like new.
- This side table arrives fully assembled, ready for immediate use right out of the box, saving you time and hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.