Echo 13 in Round Stone Side Table, Weather-Resistant, Fully Assembled
- Mfr # EST13CR
- Zoro # G623330611
Key Features
Specifications
Details
- MFR #
- EST13CR
- Zoro #
- G623330611
- UPC #
- 644380722475
- Country of Origin
- China
- Color
- Cream
- Material
- Fiberstone
- Shape
- Round
- Item
- Patio Side Table
Dimensions
- Width
- 13.77 in
- Height
- 19.62 in
- Length
- 13.77 in
Description
Upgrade your space with the LeisureMod Echo Modern Side Table, a stylish and functional accent table designed for both indoor and outdoor use. Featuring a sleek round stone tabletop and a durable weather resistant construction, this versatile side table is ideal for living rooms, bedrooms, patios, balconies, gardens, and lounge areas. Its clean, minimalist design complements modern, contemporary, and transitional décor while providing a sturdy surface for coffee, drinks, books, plants, or decorative accents. Built with premium materials for lasting durability and stability, this compact end table is perfect for everyday use in residential and commercial spaces. Fully assembled for added convenience, the LeisureMod Echo Side Table delivers a low maintenance, space saving solution that combines modern style with dependable performance.
- Modern Stone Top Design - The LeisureMod Echo Side Table features a sleek round stone tabletop that adds a sophisticated touch to any living room, bedroom, patio, balcony, or lounge. Its clean, modern silhouette blends effortlessly with contemporary, minimalist, and classic décor.
- Indoor & Outdoor Durability - Built with a weather resistant stone top and premium materials, this accent table is designed for both indoor and outdoor use. It withstands everyday wear while maintaining its elegant appearance in a variety of settings.
- Strong & Stable Construction - Crafted for lasting performance, the sturdy base provides reliable stability for coffee, drinks, books, plants, lamps, and decorative accents, making it a dependable surface for daily use.
- Compact & Versatile - Measuring 19.62 inches high and 13.77 inches wide and deep, this space saving side table fits perfectly beside sofas, chairs, beds, or outdoor seating without overwhelming your space.
- Easy Maintenance - The smooth stone surface wipes clean with a damp cloth, allowing for quick, hassle free maintenance while preserving its premium finish.
- Ready to Use - No assembly is required. The LeisureMod Echo Side Table arrives fully assembled, so you can enjoy its modern style and functionality right out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.