Zoro Homepage

Imperial Triangle Coffee Table, White

  • Mfr # NG52W

  • Zoro # G211371378


product price: $558.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
36.5 in
Length
15.7 in
Tabletop Material
Glass/Wood
Depth
51.2 in
Size
15.7 in H x 36.5 in W x 51.2 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG52W
Zoro #
G211371378
UPC #
704817531978
Country of Origin
China

Dimensions

Width
36.5 in
Length
15.7 in
Depth
51.2 in
Size
15.7 in H x 36.5 in W x 51.2 in D

Details

Tabletop Material
Glass/Wood
Tabletop Color
White

Description

The table consists of three basic parts: a beautiful thick glass top and two interlocking wood base pieces. It is both a work of art and a piece of fine furniture. The glass rests on two curved solid wood legs that interlock to form a tripod for self-stabilizing support. The table is an extraordinary harmony of form and function. Widely considered to be the perfect combination of sculptural style and practical function, the Imperial Triangle Coffee Table will uphold a variety of objects in a professional reception area or in the home. This exceptional reproduction is made from the highest quality materials and workmanship to provide you with countless years of enjoyment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.