Isle 17 in Round Fiberstone Bowl Side Table, Pedestal Base, Fully Assembled
- Mfr # IST17CR
- Zoro # G023330730
Key Features
Specifications
Details
- MFR #
- IST17CR
- Zoro #
- G023330730
- UPC #
- 644380722550
- Country of Origin
- China
- Color
- Cream
- Material
- Fiberstone
- Shape
- Round
- Item
- Patio Side Table
Dimensions
- Width
- 17.71 in
- Height
- 20.07 in
- Length
- 17.71 in
Description
Introducing the stylish LeisureMod Isle modern side table, featuring a sleek fiberstone round bowl design top and stable pedestal base that adds sophistication to any space. Its weather-resistant design ensures it can be used indoors or outdoors with ease. Whether your decor is modern or traditional, this table blends in seamlessly, enhancing your room's look. With plenty of space for essentials, it combines practicality with style. Crafted from high-quality materials, it offers durability and stability. Moreover, arriving fully assembled, it's ready for immediate enjoyment, making it a hassle-free addition to elevate your home decor!
- Enhance your home with the LeisureMod Isle Modern Side Table. Featuring a sleek fiberstone top with a round bowl design, it brings elegance to any room. The modern design seamlessly fits both modern and contemporary interiors.
- Ensuring durability indoors and outdoors, it fits well in any setting. Crafted from excellent fiberstone materials, it promises lasting quality. Practical and stylish, this table is designed to endure outdoor conditions and enhance your living area.
- The accent table features a stable pedestal base, providing both style and stability, making it a centerpiece in any room. Its robust build ensures long-lasting durability, ensuring it remains a dependable part of your home decor for years.
- Made from durable, weather-resistant material, the modern side table stays looking and functioning well in various weather condition. It ensures consistent performance and durability, perfect for enhancing your outdoor area regardless of the weather.
- This table enhances any space, whether in a living room, garden, or balcony, by providing extra surface area. Its clever design effortlessly combines functionality and style perfect for indoor and outdoor, blending across various settings.
- Maintaining the side table's cleanliness is effortless with its simple-to-clean fiberstone surface. A quick wipe with a damp cloth keeps it looking fresh, perfect for everyday use in homes.
- Begin using the item immediately upon arrival with its hassle-free setup, ensuring it's ready to use without the need for any assembly or complicated installation steps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.