Zoro Homepage

Kent Outdoor Dining Side Chair, White

  • Mfr # KC19W

  • Zoro # G811371488


product price: $119.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Plastic PP
Width (In.)
19 in
Depth (In.)
22 in
Capacity
1
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC19W
Zoro #
G811371488
UPC #
765531576140
Country of Origin
China

Dimensions

Width (In.)
19 in
Depth (In.)
22 in
Length
35 in
Dimension
35 in H x 19 in W x 22 in D

Details

Material
Plastic PP
Color
White
Capacity
1

Description

If you love spending time on your porch, patio, or by the pool with your friends and family, you know that a great chair can make your time relaxing and even more amazing. With the Kent Outdoor Patio Chairs, you will get both a combination of vogue and function, rugged enough for daily use while comfortable enough for extended sitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.